LED Tube, BONT, 4 ft., T8F, 18W, 50K, 1+1
Mfr # ZY-T8-18W1200 BONT 50K 1+1
Zoro # G1762037
product price:Â $25.25
/ea
Sold in multiples of 30 for $757.50
Key Features
Watts
18 W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZY-T8-18W1200 BONT 50K 1+1
Zoro #
G1762037
UPC #
-
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
18 W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Light Technology
LED
Type
Tube
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming
Description
LED Tube,BONT,4 ft.,T8F,18W,50K,1+1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.