LED Tube, Nano, 4 ft., T8F, 12W, 35K

  • Mfr # BT8P-12W1200 35K

  • Zoro # G1762262


product price:  $16.49
/ea
Sold in multiples of 30 for $494.70

Key Features

Voltage
100 to 277V AC/347V
Watts
12W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT8P-12W1200 35K
Zoro #
G1762262
UPC #
-
Country of Origin
China

Details

Item
LED Tube,Nano,4 ft.,T8F,12W,35K
Voltage
100 to 277V AC/347V
Watts
12W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
3500K
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Light Distribution
320 Degrees Beam Angle
Bulb Type
SMT 2835

Description

LED Tube,Nano,4 ft.,T8F,12W,35K, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.