
28'' Mirror, Natural
Mfr # 242-MO28-NAT
Zoro # G311756242
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Type
Esca Oval
Finish
Natural
Width
28 inch
Depth
1 inch
Material
Ash solids + Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242-MO28-NAT
Zoro #
G311756242
UPC #
840108957963
Country of Origin
Viet Nam
Dimensions
Width
28 inch
Depth
1 inch
Height (In.)
38 inch
Details
Type
Esca Oval
Finish
Natural
Material
Ash solids + Plywood
Includes
Natural
Description
Discover the Esca oval mirror: a unique piece which features a graceful oval frame in an understated Natural finish. Offering a Mother Nature-inspired ambiance, Esca brings a feeling of organic sophistication to your room. At its heart lies a beautifully beveled edge round mirror, creating a stunning interplay of shapes that draws the eye and enhances the sense of space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.