
30'' Single Vanity, Whitewashed Oak
Mfr # 330-V30-WWO
Zoro # G811756247
product price: $1,740.99
/eaKey Features
Number of Shelves
1
Soft-Close Slides
No
Electrical Component
Yes
Drawer Organizer
No
Soft-Close Hinges
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V30-WWO
Zoro #
G811756247
UPC #
840108956874
Country of Origin
Viet Nam
Dimensions
Size
30" Single
Height
33 inch
Depth
23.38 inch
Width
29.875 inch
Details
Number of Shelves
1
Soft-Close Slides
No
Electrical Component
Yes
Drawer Organizer
No
Soft-Close Hinges
Yes
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Adjustable Shelves
Yes
Includes
Vanity cabinet only
Number of Doors
2
Hardware Finish
Satin Nickel
Finish
Whitewashed Oak
Cabinet Finish
Whitewashed Oak
Description
The beautiful Breckenridge 30'' Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style doors open to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. Add one of our 3cm tops to create the perfect centerpiece for your bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.