
31.5'' Single Vanity Cabinet, Glossy White
Mfr # 805-V31.5-GW
Zoro # G111755940
product price: $1,264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Drawers
2
Includes
Vanity cabinet only
Depth
18.1 inch
Soft-Close Hinges
No
Drawer Organizer
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805-V31.5-GW
Zoro #
G111755940
UPC #
840108957567
Country of Origin
Viet Nam
Dimensions
Depth
18.1 inch
Size
31.5" Single
Width
31.5 inch
Height
20 inch
Details
Number of Drawers
2
Includes
Vanity cabinet only
Soft-Close Hinges
No
Drawer Organizer
Yes
Soft-Close Slides
Yes
Number of Shelves
1
Drawer Box Material
Poplar Plywood Panels
Finish
Glossy White
Material
Yellow Poplar Solids, Plywood Panels and MDF
Adjustable Shelves
Yes
Electrical Component
No
Base Finish
No Base
Cabinet Finish
Glossy White
Description
The Mantova 31.5'' Glossy White Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.