31.5'' Single Vanity Cabinet, Glossy White, Champagne Brass Base

  • Mfr # 805-V31.5-GW-CB

  • Zoro # G611756065


product price:  $1,713.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vanity cabinet and base
Material
Yellow Poplar Solids, Plywood Panels and MDF
Electrical Component
No
Hardware Finish
Champagne Brass
Depth
18.1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-V31.5-GW-CB
Zoro #
G611756065
UPC #
840108977541
Country of Origin
Viet Nam

Dimensions

Size
31.5" Single
Depth
18.1 inch
Width
31.5 inch
Height
35.4 inch

Details

Includes
Vanity cabinet and base
Material
Yellow Poplar Solids, Plywood Panels and MDF
Electrical Component
No
Hardware Finish
Champagne Brass
Soft-Close Hinges
No
Soft-Close Slides
Yes
Drawer Organizer
Yes
Number of Shelves
1
Drawer Box Material
Poplar Plywood Panels
Finish
Glossy White
Number of Drawers
2
Adjustable Shelves
Yes
Base Finish
Champagne Brass
Cabinet Finish
Glossy White

Description

The Mantova 31.5'' Glossy White Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. Champagne Brass finished Stainless Steel Base is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.