31.5'' Single Vanity Cabinet, Mid-Century Walnut, Champagne Brass Base

  • Mfr # 805-V31.5-WLT-CB

  • Zoro # G611756317


product price:  $1,542.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Mid-Century Walnut
Material
Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
Electrical Component
No
Drawer Box Material
Poplar Plywood Panels
Depth
18.1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-V31.5-WLT-CB
Zoro #
G611756317
UPC #
840108977589
Country of Origin
Viet Nam

Dimensions

Size
31.5" Single
Depth
18.1 inch
Height
35.4 inch
Width
31.5 inch

Details

Finish
Mid-Century Walnut
Material
Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
Electrical Component
No
Drawer Box Material
Poplar Plywood Panels
Hardware Finish
Champagne Brass
Drawer Organizer
Yes
Soft-Close Slides
Yes
Number of Shelves
1
Includes
Vanity cabinet and base
Adjustable Shelves
Yes
Soft-Close Hinges
No
Number of Drawers
2
Cabinet Finish
Mid-Century Walnut
Base Finish
Champagne Brass

Description

The Mantova 31.5'' Mid-Century Walnut Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. Champagne Brass finished Stainless Steel Base is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.