
35.4'' Single Vanity Cabinet, Mid-Century Walnut, Champagne Brass Base
Mfr # 805-V35.4-WLT-CB
Zoro # G611756300
product price:Â $2,060.99
/eaKey Features
Material
Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
Includes
Vanity cabinet and base
Depth
18.1 inch
Number of Drawers
2
Soft-Close Slides
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805-V35.4-WLT-CB
Zoro #
G611756300
UPC #
840108977565
Country of Origin
Viet Nam
Dimensions
Depth
18.1 inch
Size
35.4" Single
Width
35.4 inch
Height
35.4 inch
Details
Material
Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
Includes
Vanity cabinet and base
Number of Drawers
2
Soft-Close Slides
Yes
Drawer Box Material
Poplar Plywood Panels
Number of Shelves
1
Electrical Component
No
Adjustable Shelves
Yes
Drawer Organizer
Yes
Soft-Close Hinges
No
Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Cabinet Finish
Mid-Century Walnut
Base Finish
Champagne Brass
Description
The Mantova 35.4'' Mid-Century Walnut Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. Champagne Brass finished Stainless Steel Base is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.