
35.4'' Single Vanity, Mid-Century Walnut, Champagne Brass Base w/ Glossy White Composite Stone Top
Mfr # 805-V35.4-W-CB-GW
Zoro # G511756448
product price:Â $1,811.99
/eaKey Features
Length
18.1 inch
Width
35.4" Single
Height
36.0 inch
Material
Glossy White
Finish
Mid-Century Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
805-V35.4-W-CB-GW
Zoro #
G511756448
UPC #
840108962547
Country of Origin
Viet Nam
Dimensions
Length
18.1 inch
Width
35.4" Single
Height
36.0 inch
Details
Material
Glossy White
Finish
Mid-Century Walnut
Base Color
Champagne Brass
Countertop Material
Glossy White
Number of Faucet Holes
Single Hole
Description
The Mantova 35.4'' Mid-Century Walnut Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with Champagne Brass finished Stainless Steel Base and a Glossy White Composite Stone integrated top and sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.