Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Mirror, Whitewashed Oak

  • Mfr # 735-M36-WWO

  • Zoro # G311756112


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Finish
Whitewashed Oak
Depth
0.875 inch
Material
Ash Solids
Includes
Whitewashed Oak
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735-M36-WWO
Zoro #
G311756112
UPC #
840108977480
Country of Origin
Viet Nam

Dimensions

Width
36 inch
Depth
0.875 inch
Height (In.)
36"

Details

Finish
Whitewashed Oak
Material
Ash Solids
Includes
Whitewashed Oak

Description

The subtle sculpted detail in the frame of the 36'' Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Whitewashed Oak finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1'' Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.