Shop JAMES MARTIN VANITIES
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36'' Sgl Vanity, Light Mappa Burl and Polished Wht W/ Sgl Hole 3CM Wht Zeus Quartz Top & Backsplash
- Mfr # D804-V36-LMB-1WZ
- Zoro # G111756480
product price:
$
2,873.99
/ea
Key Features
Length
23.5 inch
Width
36" Single
Height
36.0 inch
Material
White Zeus Quartz
Finish
Polished White and Light Mappa Burl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D804-V36-LMB-1WZ
- Zoro #
- G111756480
- UPC #
- 840108975424
- Country of Origin
- Viet Nam
- Material
- White Zeus Quartz
- Finish
- Polished White and Light Mappa Burl
- Faucet Holes
- 1
- Countertop Material
- White Zeus Quartz
- Number of Faucet Holes
- Single Hole
Dimensions
- Length
- 23.5 inch
- Width
- 36" Single
- Height
- 36.0 inch
Description
Indulge in the artistry of the Olena 36" single vanity-where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with two drawers and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. A pristine White Zeus quartz top and backsplash by Silestone with undermount rectangular sinks complete this striking piece. Vanity top is pre-drilled for a single hole faucet. Faucet not included.
- • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- • Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- • Featuring two drawers with soft-close undermount glides and an integrated lower shelf for additional storage
- • Includes acrylic pulls with Champagne Brass accents
- • Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- • Moisture-resistant MDF panels with natural book-matched Mappa Burl and Beech Veneers. Mappa Burl veneers are particularly contrasting from a range of light browns with dark burl pockets, making each piece a unique color pattern. Expect minor variations in color and pattern from images shown.
- • Matching White Zeus 3cm Silestone backsplash included.
- • Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.