Zoro Homepage

36'' Single Vanity, Bright White

  • Mfr # 424-V36-BW

  • Zoro # G511756127


product price: $1,599.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Soft-Close Slides
Yes
Depth
23.5 inch
Drawer Box Material
Plywood Panels
Number of Shelves
1
Soft-Close Hinges
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V36-BW
Zoro #
G511756127
UPC #
840108956676
Country of Origin
Viet Nam

Dimensions

Size
36" Single
Depth
23.5 inch
Width
35.88 inch
Height
32.88 inch

Details

Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Number of Shelves
1
Soft-Close Hinges
Yes
Number of Doors
1
Number of Drawers
3
Finish
Bright White
Hardware Finish
Satin Nickel
Material
Solid Yellow Poplar woods and plywood panels
Adjustable Shelves
Yes
Electrical Component
Yes
Includes
Vanity cabinet only
Drawer Organizer
Yes
Cabinet Finish
Bright White

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Choose one of our tops with an undermount rectangular sink to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.