
36'' Single Vanity, Carbon Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D704-V36-CBO-3VSL
Zoro # G011756511
product price: $3,508.99
/eaKey Features
Length
21.5 inch
Width
36" Single
Height
36.0 inch
Material
Victorian Silver Quartz
Finish
Carbon Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V36-CBO-3VSL
Zoro #
G011756511
UPC #
840108975264
Country of Origin
Viet Nam
Dimensions
Length
21.5 inch
Width
36" Single
Height
36.0 inch
Details
Material
Victorian Silver Quartz
Finish
Carbon Oak
Countertop Material
Victorian Silver Quartz
Number of Faucet Holes
Single Hole
Description
The Lucian 36'' single vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Two drawers provide discreet storage, while the lower shelf adds a touch of versatility. With the addition of an elegant Victorian Silver Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.