Zoro Homepage

36'' Single Vanity, Light Natural Oak

  • Mfr # 424-V36-LNO

  • Zoro # G211756106


product price: $1,679.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Height
32.88 inch
Number of Shelves
1
Soft-Close Slides
Yes
Number of Doors
1
Width
35.88 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V36-LNO
Zoro #
G211756106
UPC #
840108956553
Country of Origin
Viet Nam

Dimensions

Height
32.88 inch
Width
35.88 inch
Depth
23.5 inch
Size
36" Single

Details

Number of Shelves
1
Soft-Close Slides
Yes
Number of Doors
1
Includes
Vanity cabinet only
Drawer Organizer
Yes
Adjustable Shelves
Yes
Finish
Light Natural Oak
Soft-Close Hinges
Yes
Hardware Finish
Champagne Brass
Drawer Box Material
Plywood Panels
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Number of Drawers
3
Electrical Component
Yes
Cabinet Finish
Light Natural Oak

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Choose one of our tops with an undermount rectangular sink to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.