Zoro Homepage

36'' Single Vanity, Mid-Century Walnut

  • Mfr # 424-V36-WLT

  • Zoro # G211756366


product price: $1,679.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Drawer Box Material
Plywood Panels
Adjustable Shelves
Yes
Drawer Organizer
Yes
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Height
32.88 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V36-WLT
Zoro #
G211756366
UPC #
840108956638
Country of Origin
Viet Nam

Dimensions

Height
32.88 inch
Size
36" Single
Width
35.88 inch
Depth
23.5 inch

Details

Drawer Box Material
Plywood Panels
Adjustable Shelves
Yes
Drawer Organizer
Yes
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Number of Drawers
3
Hardware Finish
Champagne Brass
Number of Shelves
1
Finish
Mid-Century Walnut
Number of Doors
1
Electrical Component
Yes
Includes
Vanity cabinet only
Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Cabinet Finish
Mid-Century Walnut

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Choose one of our tops with an undermount rectangular sink to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.