36'' Single Vanity, Mid-Century Walnut w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # 424-V36-WLT-1WZ

  • Zoro # G211756502


product price:  $2,599.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
White Zeus Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V36-WLT-1WZ
Zoro #
G211756502
UPC #
840108971488
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
36" Single
Height
34.06 inch

Details

Material
White Zeus Quartz
Finish
Mid-Century Walnut
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Single Hole

Description

The 36" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top and backsplash with undermount sink, this vanity is a seamless integration of modern design and functionality.


  • • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
  • • Solid wood frame and Walnut veneers over plywood panels and natural walnut veneer and sealed with our premium moisture and UV resistant coatings
  • • One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
  • • One tip-out drawer, two drawers, and one door that opens to an interior shelf
  • • Round, coin-edge hardware in a Champagne Brass finish
  • • Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
  • • Door features adjustable soft-close door hinges
  • • Matching White Zeus 3cm Silestone backsplash included.
  • • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.