
36'' Single Vanity, Sunwashed Oak with Embossed Shagreen
Mfr # D604-V36-SHG
Zoro # G311756556
product price: $2,405.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Drawer Organizer
Yes
Width
35.75 inch
Soft-Close Hinges
No
Hardware Finish
Champagne Brass w/Acrylic
Drawer Box Material
Ash veneer over Moisture-Resistant MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D604-V36-SHG
Zoro #
G311756556
UPC #
840108956461
Country of Origin
Viet Nam
Dimensions
Width
35.75 inch
Size
36" Single
Height
34.875 inch
Depth
23.38 inch
Details
Drawer Organizer
Yes
Soft-Close Hinges
No
Hardware Finish
Champagne Brass w/Acrylic
Drawer Box Material
Ash veneer over Moisture-Resistant MDF
Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Electrical Component
No
Soft-Close Slides
Yes
Adjustable Shelves
No
Includes
Vanity cabinet only
Number of Drawers
3
Material
Solid Oak and Poplar wood frame with White Oak and Ash veneers over moisture-resistant MDF panels
Cabinet Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Description
The luxurious Celeste 36'' single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features three expansive full-extension soft-close drawers to make this vanity as functional as it is beautiful. Complete the look by pairing with one of our quartz tops with an undermount sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.