Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Single Vanity, Whitewashed Oak

  • Mfr # 424-V36-WWO

  • Zoro # G511756264


product price: $1,694.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Whitewashed Oak
Depth
23.5 inch
Drawer Box Material
Plywood Panels
Hardware Finish
Satin Nickel
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V36-WWO
Zoro #
G511756264
UPC #
840108956591
Country of Origin
Viet Nam

Dimensions

Depth
23.5 inch
Size
36" Single
Height
32.88 inch
Width
35.88 inch

Details

Finish
Whitewashed Oak
Drawer Box Material
Plywood Panels
Hardware Finish
Satin Nickel
Number of Drawers
3
Number of Shelves
1
Number of Doors
1
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Soft-Close Hinges
Yes
Includes
Vanity cabinet only
Electrical Component
Yes
Drawer Organizer
Yes
Adjustable Shelves
Yes
Soft-Close Slides
Yes
Cabinet Finish
Whitewashed Oak

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Choose one of our tops with an undermount rectangular sink to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.