36'' Single Vanity, Whitewashed Oak w/ 3 CM Charcoal Soapstone Quartz Top

  • Mfr # 424-V36-WWO-3CSP

  • Zoro # G311755948


product price: $2,578.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Charcoal Soapstone Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V36-WWO-3CSP
Zoro #
G311755948
UPC #
840108971556
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
36" Single
Height
34.06 inch

Details

Material
Charcoal Soapstone Quartz
Finish
Whitewashed Oak
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Quartz top is a timeless statement to complete the look of your vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.