
36'' Single Vanity, Whitewashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 330-V36-WWO-3ENC
Zoro # G511756240
product price: $3,319.99
/eaKey Features
Length
23.5 inch
Width
36" Single
Height
34.18 inch
Material
Ethereal Noctis Quartz
Finish
Whitewashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V36-WWO-3ENC
Zoro #
G511756240
UPC #
840108970726
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
36" Single
Height
34.18 inch
Details
Material
Ethereal Noctis Quartz
Finish
Whitewashed Oak
Countertop Material
Ethereal Noctis Quartz
Number of Faucet Holes
Three Hole
Description
The beautiful Breckenridge 36'' Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style single door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Two traditional and two tip-out style top-row drawers add suitable organization. The lower shelf with extra storage for towels and decor completes the cabinet. Completing the look is an Ethereal Noctis quartz top by Silestone, featuring modern, intricate black and gray nuances to add contrast and elegance to the white background.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.