
36'' Single Vanity, Whitewashed Oak w/ 3 CM Lime Delight Quartz Top
Mfr # 424-V36-WWO-3LDL
Zoro # G411756197
product price: $2,448.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Lime Delight Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V36-WWO-3LDL
Zoro #
G411756197
UPC #
840108971594
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Details
Material
Lime Delight Quartz
Finish
Whitewashed Oak
Countertop Material
Lime Delight Quartz
Number of Faucet Holes
Three Hole
Description
The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the finish on the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.