
36'' Vanity, Bright White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 485-V36-BW-3AF
Zoro # G711755982
product price: $2,397.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Arctic Fall Solid Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V36-BW-3AF
Zoro #
G711755982
UPC #
840108973345
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Details
Material
Arctic Fall Solid Surface
Finish
Bright White
Countertop Material
Arctic Fall Solid Surface
Number of Faucet Holes
Three Hole
Description
The 36'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. Completing this beautiful vanity is a 3 cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.