
36'' Vanity, Carbon Oak w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 485-V36-CBO-3CSP
Zoro # G411756463
product price:Â $2,548.00
/eaKey Features
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Charcoal Soapstone Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V36-CBO-3CSP
Zoro #
G411756463
UPC #
840108973499
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Details
Material
Charcoal Soapstone Quartz
Finish
Carbon Oak
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole
Description
The 36'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Quartz top is a timeless statement to complete the look of your vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.