
36'' Vanity, Mid Century Walnut
Mfr # 485-V36-WLT
Zoro # G211756243
product price: $1,649.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
23.5 inch
Number of Doors
2
Electrical Component
Yes
Finish
Mid-Century Walnut
Soft-Close Hinges
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V36-WLT
Zoro #
G211756243
UPC #
840108956751
Country of Origin
Viet Nam
Dimensions
Depth
23.5 inch
Size
36" Single
Height
32.88 inch
Width
35.88 inch
Details
Number of Doors
2
Electrical Component
Yes
Finish
Mid-Century Walnut
Soft-Close Hinges
Yes
Drawer Box Material
Plywood Panels
Hardware Finish
Champagne Brass
Soft-Close Slides
Yes
Number of Drawers
1
Adjustable Shelves
Yes
Number of Shelves
1
Includes
Vanity cabinet only
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Drawer Organizer
Yes
Cabinet Finish
Mid-Century Walnut
Description
The 36'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.