Zoro Homepage

47.3'' Single Vanity Cabinet, Glossy White

  • Mfr # 805-V47.3-GW

  • Zoro # G811756100


product price: $1,938.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Drawer Organizer
Yes
Adjustable Shelves
Yes
Drawer Box Material
Poplar Plywood Panels
Soft-Close Slides
Yes
Height
20 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-V47.3-GW
Zoro #
G811756100
UPC #
840108957604
Country of Origin
Viet Nam

Dimensions

Height
20 inch
Width
47.3 inch
Depth
18.1 inch
Size
47.3" Single

Details

Drawer Organizer
Yes
Adjustable Shelves
Yes
Drawer Box Material
Poplar Plywood Panels
Soft-Close Slides
Yes
Number of Shelves
1
Finish
Glossy White
Soft-Close Hinges
No
Electrical Component
No
Number of Drawers
4
Material
Yellow Poplar Solids, Plywood Panels and MDF
Includes
Vanity cabinet only
Base Finish
No Base
Cabinet Finish
Glossy White

Description

The Mantova 47.3'' Glossy White Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.