
47.3'' Single Vanity Cabinet, Glossy White, Champagne Brass Base
Mfr # 805-V47.3-GW-CB
Zoro # G611756027
product price: $2,387.99
/eaKey Features
Depth
18.1 inch
Electrical Component
No
Includes
Vanity cabinet and base
Soft-Close Slides
Yes
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
805-V47.3-GW-CB
Zoro #
G611756027
UPC #
840108977534
Country of Origin
Viet Nam
Dimensions
Depth
18.1 inch
Size
47.3" Single
Width
47.3 inch
Height
35.4 inch
Details
Electrical Component
No
Includes
Vanity cabinet and base
Soft-Close Slides
Yes
Hardware Finish
Champagne Brass
Finish
Glossy White
Number of Drawers
4
Drawer Organizer
Yes
Number of Shelves
1
Soft-Close Hinges
No
Drawer Box Material
Poplar Plywood Panels
Material
Yellow Poplar Solids, Plywood Panels and MDF
Adjustable Shelves
Yes
Cabinet Finish
Glossy White
Base Finish
Champagne Brass
Description
The Mantova 47.3'' Glossy White Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. Champagne Brass finished Stainless Steel Base is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.