
47.3'' Single Vanity, Glossy White w/ Glossy White Composite Stone Top
Mfr # 805-V47.3-GW-GW
Zoro # G311756105
product price:Â $2,059.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
18.1 inch
Width
47.3" Single
Height
20.6 inch
Material
Glossy White
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805-V47.3-GW-GW
Zoro #
G311756105
UPC #
840108962608
Country of Origin
Viet Nam
Dimensions
Length
18.1 inch
Width
47.3" Single
Height
20.6 inch
Details
Material
Glossy White
Finish
Glossy White
Base Color
None
Countertop Material
Glossy White
Number of Faucet Holes
Single Hole
Description
The Mantova 47.3'' Glossy White Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with a Glossy White Composite Stone integrated top and sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.