48 in. Single Vanity, Sunwashed Oak with Embossed Shagreen w/3 CM Parisien Bleu Silestone Top

  • Mfr # D604-V48-SHG-FPBL

  • Zoro # G816243216


product price:  $5,020.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
36 in
Material
Solid Oak and Poplar wood frame with White Oak and Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Tabletop Color
Parisien Bleu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D604-V48-SHG-FPBL
Zoro #
G816243216
UPC #
840467808111
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
36 in
Depth
23.5 in

Details

Material
Solid Oak and Poplar wood frame with White Oak and Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Tabletop Color
Parisien Bleu
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass w/Acrylic
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The luxurious Celeste 48 in. Single Vanity by James Martin Vanities is a sophisticated statement in style. Featuring embossed faux shagreen drawer facings complemented by Acrylic and Champagne Brass T-shaped knobs, this vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top-row tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. Enhancing the finish is a Parisien Blue Silestone top, offering a deep bluish hue with natural veining highlighted by fine coppery accents. Undermount sink included. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • One top-row tip-out drawer and eight standard full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sunwashed Oak finish with Embossed Faux Shagreen; Acrylic and Champagne Brass T-shaped knobs
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in finish-matched Ash wood included
  • Freestanding vanity
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products