48" S Vanity, Whitewashed Walnut w/Parisien Bleu Top w/FreePower Wireless Charger
- Mfr # 157-V48-WW-FPBL
- Zoro # G224200412
product price:Â
$
6,069.99
/ea
Key Features
Color
Brown
Shape
Rectangular
Tabletop Color
Parisien Bleu
Includes
Cabinet, Top and Sink
Base Color
Whitewashed Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V48-WW-FPBL
- Zoro #
- G224200412
- UPC #
- 840467806964
- Country of Origin
- Viet Nam
- Item
- Vanity With Top
- Color
- Brown
- Shape
- Rectangular
- Tabletop Color
- Parisien Bleu
- Includes
- Cabinet, Top and Sink
- Base Color
- Whitewashed Walnut
- Hardware Finish
- Satin Nickel
- Finish
- Whitewashed Walnut
- Material
- Parawood
Dimensions
- Depth
- 23.5 in
- Width
- 48 in
Description
The Bristol 48" Whitewashed Walnut Single Vanity by James Martin Vanities is a perfect blend of elegance and practicality for your bathroom. This detailed and distinctive vanity is designed with ample storage, featuring a center upper tip-out drawer, six standard aluminum-lined drawers, and a door that opens to reveal an internal shelf. Satin Nickel door and drawer pulls add a touch of modern elegance, while the tulip legs optional wood backsplash provides an additional decorative element. The addition of a gorgeous Parisien Bleu Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.