Zoro Homepage

48'' Single Vanity, Black Onyx

  • Mfr # 424-V48-M-BKO

  • Zoro # G311756433


product price: $2,349.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Adjustable Shelves
Yes
Number of Drawers
7
Electrical Component
Yes
Material
Solid Yellow Poplar woods and plywood panels
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V48-M-BKO
Zoro #
G311756433
UPC #
840108956720
Country of Origin
Viet Nam

Dimensions

Size
48" Single
Width
47.88 inch
Height
32.88 inch
Depth
23.5 inch

Details

Adjustable Shelves
Yes
Number of Drawers
7
Electrical Component
Yes
Material
Solid Yellow Poplar woods and plywood panels
Hardware Finish
Champagne Brass
Number of Shelves
1
Number of Doors
1
Drawer Box Material
Plywood Panels
Drawer Organizer
Yes
Includes
Vanity cabinet only
Soft-Close Slides
Yes
Finish
Black Onyx
Soft-Close Hinges
Yes
Cabinet Finish
Black Onyx

Description

The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.