
48'' Single Vanity, Black Onyx w/ 3 CM Victorian Silver Quartz Top
Mfr # 424-V48-BKO-3VSL
Zoro # G411756289
product price: $3,568.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Victorian Silver Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424-V48-BKO-3VSL
Zoro #
G411756289
UPC #
840108971693
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Victorian Silver Quartz
Finish
Black Onyx
Countertop Material
Victorian Silver Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. The finish is accented by the neutral background of the Victorian Silver Quartz top, boasting champagne metallic accents which seamlessly complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.