
48'' Single Vanity, Bright White
Mfr # 424-V48-M-BW
Zoro # G711756323
product price: $2,349.00
/eaKey Features
Number of Shelves
1
Drawer Box Material
Plywood Panels
Number of Doors
1
Width
47.88 inch
Material
Solid Yellow Poplar woods and plywood panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V48-M-BW
Zoro #
G711756323
UPC #
840108956683
Country of Origin
Viet Nam
Dimensions
Width
47.88 inch
Size
48" Single
Height
32.88 inch
Depth
23.5 inch
Details
Number of Shelves
1
Drawer Box Material
Plywood Panels
Number of Doors
1
Material
Solid Yellow Poplar woods and plywood panels
Adjustable Shelves
Yes
Drawer Organizer
Yes
Finish
Bright White
Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Electrical Component
Yes
Hardware Finish
Satin Nickel
Includes
Vanity cabinet only
Number of Drawers
7
Cabinet Finish
Bright White
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.