Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Single Vanity, Light Mappa Burl and Polished White

  • Mfr # D804-V48-LMB

  • Zoro # G711756460


product price: $2,731.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Polished White and Light Mappa Burl
Number of Drawers
6
Number of Shelves
1
Soft-Close Slides
Yes
Width
47.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D804-V48-LMB
Zoro #
G711756460
UPC #
840108956522
Country of Origin
Viet Nam

Dimensions

Width
47.75 inch
Height
34.875 inch
Size
48" Single
Depth
23.38 inch

Details

Finish
Polished White and Light Mappa Burl
Number of Drawers
6
Number of Shelves
1
Soft-Close Slides
Yes
Soft-Close Hinges
Yes
Hardware Finish
Champagne Brass w/Acrylic
Includes
Vanity cabinet only
Drawer Organizer
Yes
Adjustable Shelves
Yes
Material
Solid Beech wood frame with Mappa Burl and Beech wood veneers over moisture-resistant MDF
Electrical Component
No
Drawer Box Material
Beech panels over with moisture-resistant MDF
Cabinet Finish
Polished White and Light Mappa Burl

Description

Indulge in the artistry of the Olena 48'' single vanity-where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with one tip-out, five drawers, and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. Complete the look with a classic White Zeus quartz by Silestone top and undermount sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products