
48'' Single Vanity, Light Natural Oak w/ 3 CM Arctic Fall Solid Surface Top (Discontinued)
- Mfr # 424-V48-LNO-3AF
- Zoro # G411756456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V48-LNO-3AF
Zoro #
G411756456
UPC #
840108971860
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Arctic Fall Solid Surface
Finish
Light Natural Oak
Countertop Material
Arctic Fall Solid Surface
Number of Faucet Holes
Three Hole
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Completing this beautiful vanity is a 3cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.