Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Single Vanity, Mid-Century Walnut

  • Mfr # 424-V48-M-WLT

  • Zoro # G311756310


product price: $2,745.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Width
47.88 inch
Height
32.88 inch
Soft-Close Hinges
Yes
Number of Shelves
1
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V48-M-WLT
Zoro #
G311756310
UPC #
840108956645
Country of Origin
Viet Nam

Dimensions

Width
47.88 inch
Height
32.88 inch
Depth
23.5 inch
Size
48" Single

Details

Soft-Close Hinges
Yes
Number of Shelves
1
Finish
Mid-Century Walnut
Drawer Box Material
Plywood Panels
Number of Drawers
7
Electrical Component
Yes
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Includes
Vanity cabinet only
Soft-Close Slides
Yes
Number of Doors
1
Adjustable Shelves
Yes
Drawer Organizer
Yes
Hardware Finish
Champagne Brass
Cabinet Finish
Mid-Century Walnut

Description

The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.