
48'' Single Vanity, Pebble Oak w/ 3 CM Eternal Marfil Quartz Top (Discontinued)
- Mfr # D100-V48-PBO-3EMR
- Zoro # G811756148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D100-V48-PBO-3EMR
Zoro #
G811756148
UPC #
840108974731
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
36.0 inch
Details
Material
Eternal Marfil Quartz
Finish
Pebble Oak
Countertop Material
Eternal Marfil Quartz
Number of Faucet Holes
Three Hole
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 48'' Emmeline creates an bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with a brushed aluminum laminate. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The Champagne Brass tab-style hardware adds a layer of sophistication. The classic, warm tones of the Eternal Marfil Silestone Quartz top by Silestone provide an elegant contrast to the modern Pebble Oak finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.