Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Single Vanity, Sunwashed Oak with Embossed Shagreen

  • Mfr # D604-V48-SHG

  • Zoro # G211756533


product price: $3,395.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Soft-Close Slides
Yes
Hardware Finish
Champagne Brass w/Acrylic
Includes
Vanity cabinet only
Adjustable Shelves
No
Material
Solid Oak and Poplar wood frame with White Oak and Ash veneers over moisture-resistant MDF panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D604-V48-SHG
Zoro #
G211756533
UPC #
840108956478
Country of Origin
Viet Nam

Dimensions

Width
47.75 inch
Depth
23.38 inch
Height
34.875 inch
Size
48" Single

Details

Soft-Close Slides
Yes
Hardware Finish
Champagne Brass w/Acrylic
Includes
Vanity cabinet only
Adjustable Shelves
No
Material
Solid Oak and Poplar wood frame with White Oak and Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Number of Drawers
9
Electrical Component
No
Drawer Organizer
Yes
Drawer Box Material
Ash veneer over Moisture-Resistant MDF
Soft-Close Hinges
Yes
Cabinet Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts

Description

The luxurious Celeste 48'' single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. Complete the look by pairing with one of our quartz tops with an undermount sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.