Zoro Homepage

48'' Single Vanity, Whitewashed Oak

  • Mfr # 330-V48-M-WWO

  • Zoro # G811756308


product price: $2,575.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
33 inch
Drawer Box Material
Plywood Panels
Electrical Component
Yes
Soft-Close Hinges
Yes
Width
47.88 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V48-M-WWO
Zoro #
G811756308
UPC #
840108956898
Country of Origin
Viet Nam

Dimensions

Height
33 inch
Width
47.88 inch
Depth
23.38 inch
Size
48" Single

Details

Drawer Box Material
Plywood Panels
Electrical Component
Yes
Soft-Close Hinges
Yes
Hardware Finish
Satin Nickel
Includes
Vanity cabinet only
Number of Shelves
1
Finish
Whitewashed Oak
Soft-Close Slides
Yes
Number of Doors
1
Drawer Organizer
Yes
Adjustable Shelves
Yes
Number of Drawers
4
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Cabinet Finish
Whitewashed Oak

Description

The 48'' Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. Add one of our 3cm tops to create the perfect centerpiece for your bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.