Shop JAMES MARTIN VANITIES
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48'' Single Vanity, Whitewashed Oak w/ 3 CM Lime Delight Quartz Top
- Mfr # 424-V48-WWO-3LDL
- Zoro # G911756192
product price:Â
$
3,423.99
/ea
Key Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Lime Delight Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V48-WWO-3LDL
- Zoro #
- G911756192
- UPC #
- 840108972164
- Country of Origin
- Viet Nam
- Material
- Lime Delight Quartz
- Finish
- Whitewashed Oak
- Countertop Material
- Lime Delight Quartz
- Number of Faucet Holes
- Three Hole
Dimensions
- Length
- 23.5 inch
- Width
- 48" Single
- Height
- 34.06 inch
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the finish on the vanity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.