Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Vanity, Bright White

  • Mfr # 485-V48-BW

  • Zoro # G811756421


product price: $2,395.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Includes
Vanity cabinet only
Soft-Close Slides
Yes
Material
Solid Yellow Poplar woods and plywood panels
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V48-BW
Zoro #
G811756421
UPC #
840108956843
Country of Origin
Viet Nam

Dimensions

Depth
23.5 inch
Width
47.88 inch
Size
48" Single
Height
32.88 inch

Details

Number of Drawers
6
Includes
Vanity cabinet only
Soft-Close Slides
Yes
Material
Solid Yellow Poplar woods and plywood panels
Number of Shelves
1
Adjustable Shelves
Yes
Hardware Finish
Champagne Brass
Finish
Bright White
Soft-Close Hinges
Yes
Drawer Organizer
Yes
Drawer Box Material
Plywood Panels
Electrical Component
Yes
Number of Doors
1
Cabinet Finish
Bright White

Description

The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.