Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Vanity, Carbon Oak

  • Mfr # 485-V48-M-CBO

  • Zoro # G911756239


product price: $2,955.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Shelves
Yes
Number of Drawers
6
Number of Shelves
1
Number of Doors
1
Drawer Organizer
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V48-M-CBO
Zoro #
G911756239
UPC #
840108956805
Country of Origin
Viet Nam

Dimensions

Width
47.88 inch
Depth
23.5 inch
Height
32.88 inch
Size
48" Single

Details

Adjustable Shelves
Yes
Number of Drawers
6
Number of Shelves
1
Number of Doors
1
Drawer Organizer
Yes
Electrical Component
Yes
Drawer Box Material
Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet only
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Soft-Close Slides
Yes
Soft-Close Hinges
Yes
Finish
Carbon Oak
Cabinet Finish
Carbon Oak

Description

The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.