Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Vanity, Mid Century Walnut

  • Mfr # 485-V48-M-WLT

  • Zoro # G411756128


product price: $2,495.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Soft-Close Hinges
Yes
Number of Shelves
1
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Width
47.88 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V48-M-WLT
Zoro #
G411756128
UPC #
840108956768
Country of Origin
Viet Nam

Dimensions

Width
47.88 inch
Size
48" Single
Depth
23.5 inch
Height
32.88 inch

Details

Soft-Close Hinges
Yes
Number of Shelves
1
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Number of Drawers
6
Number of Doors
1
Drawer Organizer
Yes
Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Adjustable Shelves
Yes
Includes
Vanity cabinet only
Electrical Component
Yes
Cabinet Finish
Mid-Century Walnut

Description

The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.