
48'' Vanity, Mid Century Walnut w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 485-V48-WLT-3CSP
Zoro # G411756333
product price:Â $3,570.99
/eaKey Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Charcoal Soapstone Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-V48-WLT-3CSP
Zoro #
G411756333
UPC #
840108973949
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Charcoal Soapstone Quartz
Finish
Mid-Century Walnut
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Silestone Quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.