
48'' Vanity, Mid Century Walnut w/ 3 CM Eternal Marfil Quartz Top (Discontinued)
- Mfr # 485-V48-WLT-3EMR
- Zoro # G711756453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-V48-WLT-3EMR
Zoro #
G711756453
UPC #
840108973956
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Eternal Marfil Quartz
Finish
Mid-Century Walnut
Countertop Material
Eternal Marfil Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. The Eternal Marfil quartz top by Silestone incorporates classic, warm tones. Finally, an undermount rectangular sink completes this striking look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.