Zoro Homepage

60'' Double Vanity, Bright White

  • Mfr # 424-V60D-M-BW

  • Zoro # G011756054


product price: $2,695.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Solid Yellow Poplar woods and plywood panels
Soft-Close Slides
Yes
Soft-Close Hinges
Yes
Hardware Finish
Satin Nickel
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-M-BW
Zoro #
G011756054
UPC #
840108956690
Country of Origin
Viet Nam

Dimensions

Size
60" Double
Depth
23.5 inch
Height
32.88 inch
Width
59.88 inch

Details

Material
Solid Yellow Poplar woods and plywood panels
Soft-Close Slides
Yes
Soft-Close Hinges
Yes
Hardware Finish
Satin Nickel
Number of Drawers
5
Includes
Vanity cabinet only
Drawer Box Material
Plywood Panels
Drawer Organizer
Yes
Adjustable Shelves
Yes
Finish
Bright White
Number of Shelves
2
Electrical Component
Yes
Number of Doors
2
Cabinet Finish
Bright White

Description

The 60'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.