
60'' Double Vanity, Bright White w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 485-V60D-BW-3CSP
Zoro # G411756074
product price: $4,320.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Material
Charcoal Soapstone Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V60D-BW-3CSP
Zoro #
G411756074
UPC #
840108974069
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Details
Material
Charcoal Soapstone Quartz
Finish
Bright White
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole
Description
The 60'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Silestone Quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.