Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60'' Double Vanity, Carbon Oak

  • Mfr # 485-V60D-CBO

  • Zoro # G411756067


product price: $2,795.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Depth
23.5 inch
Includes
Vanity cabinet only
Number of Shelves
2
Number of Drawers
2
Drawer Organizer
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V60D-CBO
Zoro #
G411756067
UPC #
840108956812
Country of Origin
Viet Nam

Dimensions

Depth
23.5 inch
Size
60" Double
Height
32.88 inch
Width
59.88 inch

Details

Includes
Vanity cabinet only
Number of Shelves
2
Number of Drawers
2
Drawer Organizer
Yes
Number of Doors
2
Soft-Close Hinges
Yes
Finish
Carbon Oak
Hardware Finish
Champagne Brass
Soft-Close Slides
Yes
Material
Solid Para wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Electrical Component
Yes
Drawer Box Material
Plywood Panels
Adjustable Shelves
Yes
Cabinet Finish
Carbon Oak

Description

The 60'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.