
60'' Double Vanity, Mid Century Walnut
Mfr # 485-V60D-M-WLT
Zoro # G811756322
product price: $2,931.99
/eaKey Features
Number of Doors
2
Drawer Box Material
Plywood Panels
Number of Shelves
2
Finish
Mid-Century Walnut
Adjustable Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V60D-M-WLT
Zoro #
G811756322
UPC #
840108956775
Country of Origin
Viet Nam
Dimensions
Size
60" Double
Width
59.88 inch
Depth
23.5 inch
Height
32.88 inch
Details
Number of Doors
2
Drawer Box Material
Plywood Panels
Number of Shelves
2
Finish
Mid-Century Walnut
Adjustable Shelves
Yes
Drawer Organizer
Yes
Number of Drawers
2
Hardware Finish
Champagne Brass
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Electrical Component
Yes
Includes
Vanity cabinet only
Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Cabinet Finish
Mid-Century Walnut
Description
The 60'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.