Shop JAMES MARTIN VANITIES
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60'' Double Vanity, Mid-Century Walnut w/ 3 CM Eternal Marfil Quartz Top
- Mfr # 424-V60D-WLT-3EMR
- Zoro # G011756504
product price:Â
$
3,493.99
/ea
Key Features
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Material
Eternal Marfil Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V60D-WLT-3EMR
- Zoro #
- G011756504
- UPC #
- 840108972584
- Country of Origin
- Viet Nam
- Material
- Eternal Marfil Quartz
- Finish
- Mid-Century Walnut
- Countertop Material
- Eternal Marfil Quartz
- Number of Faucet Holes
- Three Hole
Dimensions
- Length
- 23.5 inch
- Width
- 60" Double
- Height
- 34.06 inch
Description
The 60'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The Eternal Marfil quartz top by Silestone incorporates classic, warm tones. Finally, an undermount rectangular sink completes this striking look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.