60'' Double Vanity, Mid-Century Walnut w/ 3 CM Victorian Silver Quartz Top

  • Mfr # 424-V60D-WLT-3VSL

  • Zoro # G611756355


product price: $4,560.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
60" Double
Height
34.06 inch
Material
Victorian Silver Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-WLT-3VSL
Zoro #
G611756355
UPC #
840108972607
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
60" Double
Height
34.06 inch

Details

Material
Victorian Silver Quartz
Finish
Mid-Century Walnut
Countertop Material
Victorian Silver Quartz
Number of Faucet Holes
Three Hole

Description

The 60'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The finish is accented by the neutral background of the Victorian Silver Quartz top, boasting champagne metallic accents which seamlessly complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.